Spherical Washer, 15/16 ID x1 3/4 OD, PR

VALUE BRAND| Zoro #: G2156795| Mfr #: Z9470SET

$7.36 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156795 Mfr #: Z9470SET
Item: Spherical WasherRadius: 2-1/2"
Male I.D.: 15/16"Female I.D.: 1"
Thickness Tolerance: +/-0.010"Includes: 1 Male Washers and 1 Female Washers
Rockwell Hardness: B49Finish: Black Oxide
Thickness: 3/8"Application: -
Fits Bolt Sizes: 7/8"Outside Dia.: 1-3/4"
Material: Low Carbon SteelCountry of Origin (subject to change): United States

Product Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 7/8 In, Inside Dia 15/16 In, Outside Dia 1 3/4 In, Thickness 3/8 In, Thickness Tolerance +/-0.010 In, Radius 2 1/2 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Male Washers and 1 Female Washers

Product Reviews

Save 15%. Sign up for Z-mail.