KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Washer, 17/32 ID x1 1/8 OD, PR

VALUE BRAND| Zoro #: G1392072| Mfr #: Z9458SET

$8.91 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Male Washers and 1 Female Washers
Thickness: 5/16"
Female I.D.: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392072 Mfr #: Z9458SET
Includes: 1 Male Washers and 1 Female WashersThickness: 5/16"
Female I.D.: 9/16"Outside Dia.: 1-1/8"
Rockwell Hardness: B49Item: Spherical Washer
Finish: black oxideFits Bolt Sizes: 1/2"
Application: -Thickness Tolerance: +/-0.010"
Material: Low carbon steelRadius: 1-1/2"
Male I.D.: 17/32"Country of Origin (subject to change): United States

Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 1/2 In, Inside Dia 17/32 In, Outside Dia 1 1/8 In, Thickness 5/16 In, Thickness Tolerance +/-0.010 In, Radius 1 1/2 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Male Washers and 1 Female Washers

Reviews