KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Washer, 18-8, M10, 21mm OD, Pr

VALUE BRAND| Zoro #: G2419934| Mfr #: Z9525SET

$29.03 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 6.5mm
Material: 18-8 Stainless Steel
Fits Bolt Sizes: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419934 Mfr #: Z9525SET
Thickness: 6.5mmMaterial: 18-8 Stainless Steel
Fits Bolt Sizes: M10Female I.D.: 12mm
Includes: 1 Male Washer and 1 Female WasherRadius: 15mm
Application: Used to Compensate for Uneven SurfacesMale I.D.: 10.5mm
Finish: PlainThickness Tolerance: +/-0.2mm
Outside Dia.: 21mmItem: Spherical Washer
Rockwell Hardness: B83 to B95Country of Origin (subject to change): United States

Description

Spherical Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes M10, Male ID 10.5mm, Female ID 12mm, Outside Dia 21mm, Thickness 6.5mm, Thickness Tolerance +/-0.2mm, Radius 15mm, B83-B95 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Reviews