Spherical Washer, 18-8, M20, 36mm OD, Pr

VALUE BRAND| Zoro #: G2054753| Mfr #: Z9533SET

$72.99 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054753 Mfr #: Z9533SET
Item: Spherical WasherRockwell Hardness: B83 to B95
Thickness: 11.7mmFits Bolt Sizes: M20
Outside Dia.: 36mmMaterial: 18-8 Stainless Steel
Includes: 1 Male Washer and 1 Female WasherFinish: Plain
Radius: 27mmApplication: Used to Compensate for Uneven Surfaces
Male I.D.: 21mmFemale I.D.: 23.2mm
Thickness Tolerance: +/-0.2mmCountry of Origin (subject to change): United States

Product Description

Spherical Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes M20, Male ID 21mm, Female ID 23.2mm, Outside Dia 36mm, Thickness 11.7mm, Thickness Tolerance +/-0.2mm, Radius 27mm, B83-B95 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Product Reviews

Save 15%. Sign up for Z-mail.