Spherical Washer, 18-8, M30, 56mm OD, Pr

VALUE BRAND| Zoro #: G2298852| Mfr #: Z9537SET

$112.99 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298852 Mfr #: Z9537SET
Includes: 1 Male Washer and 1 Female WasherRockwell Hardness: B83 to B95
Finish: PlainThickness Tolerance: +/-0.2mm
Item: Spherical WasherMaterial: 18-8 Stainless Steel
Application: Used to Compensate for Uneven SurfacesFits Bolt Sizes: M30
Outside Dia.: 56mmRadius: 41mm
Male I.D.: 31mmFemale I.D.: 35mm
Thickness: 19.2mmCountry of Origin (subject to change): United States

Product Description

Spherical Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes M30, Male ID 31mm, Female ID 35mm, Outside Dia 56mm, Thickness 19.2mm, Thickness Tolerance +/-0.2mm, Radius 41mm, B83-B95 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Product Reviews

Save 15%. Sign up for Z-mail.