KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Washer, 18-8, M6, 12mm OD, Pr

VALUE BRAND| Zoro #: G1566722| Mfr #: Z9521SET

$15.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Male Washer and 1 Female Washer
Thickness: 4.2mm
Female I.D.: 7.1mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566722 Mfr #: Z9521SET
Includes: 1 Male Washer and 1 Female WasherThickness: 4.2mm
Female I.D.: 7.1mmOutside Dia.: 12mm
Rockwell Hardness: B83 to B95Item: Spherical Washer
Finish: PlainFits Bolt Sizes: M6
Application: Used to Compensate for Uneven SurfacesThickness Tolerance: +/-0.2mm
Material: 18-8 Stainless SteelRadius: 9mm
Male I.D.: 6.4mmCountry of Origin (subject to change): United States

Description

Spherical Washer, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes M6, Male ID 6.4mm, Female ID 7.1mm, Outside Dia 12mm, Thickness 4.2mm, Thickness Tolerance +/-0.2mm, Radius 9mm, B83-B95 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Reviews