Spherical Washer, 21/32 ID x1 3/8 OD, PR

VALUE BRAND| Zoro #: G2161643| Mfr #: Z9462SET

$6.80 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Includes: 1 Male Washers and 1 Female Washers
Item: Spherical Washer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2161643 Mfr #: Z9462SET
Finish: black oxideItem: Spherical Washer
Rockwell Hardness: B49Thickness: 5/16"
Fits Bolt Sizes: 5/8"Outside Dia.: 1-3/8"
Material: Low carbon steelIncludes: 1 Male Washers and 1 Female Washers
Radius: 1-3/4"Male I.D.: 21/32"
Female I.D.: 11/16"Thickness Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 5/8 In, Inside Dia 21/32 In, Outside Dia 1 3/8 In, Thickness 5/16 In, Thickness Tolerance +/-0.010 In, Radius 1 3/4 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Male Washers and 1 Female Washers

Product Reviews