JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spherical Washer, 9/32 ID x5/8 OD, PR

VALUE BRAND| Zoro #: G1252991| Mfr #: Z9450SET

$7.18 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252991 Mfr #: Z9450SET
Item: Spherical WasherFinish: Black Oxide
Radius: 3/4"Male I.D.: 9/32"
Female I.D.: 5/16"Thickness Tolerance: +/-0.010"
Rockwell Hardness: B49Thickness: 3/16"
Fits Bolt Sizes: 1/4"Outside Dia.: 5/8"
Material: Low carbon steelIncludes: 1 Male Washers and 1 Female Washers
Country of Origin (subject to change): United States

Product Description

Spherical Washer, Low Carbon Steel, Black Oxide Finish, Fits Bolt Sizes 1/4 In, Inside Dia 9/32 In, Outside Dia 5/8 In, Thickness 3/16 In, Thickness Tolerance +/-0.010 In, Radius 3/4 In, Rockwell Hardness B49, For Use With Screws and Studs, Includes 1 Male Washers and 1 Female Washers

Product Reviews

Save 15%. Sign up for Z-mail.