Spherical Washer, Stl, M12, 24mm OD, Pr

VALUE BRAND| Zoro #: G1942936| Mfr #: Z9526SET

$6.21 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B68
Fits Bolt Sizes: M12
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942936 Mfr #: Z9526SET
Rockwell Hardness: B68Fits Bolt Sizes: M12
Finish: black oxideRadius: 17mm
Outside Dia.: 24mmThickness: 8mm
Includes: 1 Male Washer and 1 Female WasherMaterial: steel
Female I.D.: 14.2mmItem: Spherical Washer
Male I.D.: 13mmApplication: Used to Compensate for Uneven Surfaces
Thickness Tolerance: +/-0.2mmCountry of Origin (subject to change): United States

Description

Spherical Washer, Steel, Black Oxide Finish, Fits Bolt Sizes M12, Male ID 13mm, Female ID 14.2mm, Outside Dia 24mm, Thickness 8mm, Thickness Tolerance +/-0.2mm, Radius 17mm, B68 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Reviews