JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spherical Washer, Stl, M16, 30mm OD, Pr

VALUE BRAND| Zoro #: G0336621| Mfr #: Z9530SET

$10.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336621 Mfr #: Z9530SET
Finish: Black OxideItem: Spherical Washer
Female I.D.: 19mmThickness Tolerance: +/-0.2mm
Rockwell Hardness: B68Thickness: 9.6mm
Fits Bolt Sizes: M16Outside Dia.: 30mm
Material: steelIncludes: 1 Male Washer and 1 Female Washer
Application: Used to Compensate for Uneven SurfacesRadius: 22mm
Male I.D.: 17mmCountry of Origin (subject to change): United States

Product Description

Spherical Washer, Steel, Black Oxide Finish, Fits Bolt Sizes M16, Male ID 17mm, Female ID 19mm, Outside Dia 30mm, Thickness 9.6mm, Thickness Tolerance +/-0.2mm, Radius 22mm, B68 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Product Reviews

Save 15%. Sign up for Z-mail.