Spherical Washer, Stl, M20, 36mm OD, Pr

VALUE BRAND| Zoro #: G0636824| Mfr #: Z9532SET

$17.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636824 Mfr #: Z9532SET
Item: Spherical WasherFemale I.D.: 23.2mm
Thickness Tolerance: +/-0.2mmRockwell Hardness: B68
Thickness: 11.7mmFits Bolt Sizes: M20
Outside Dia.: 36mmMaterial: steel
Includes: 1 Male Washer and 1 Female WasherFinish: Black Oxide
Radius: 27mmApplication: Used to Compensate for Uneven Surfaces
Male I.D.: 21mmCountry of Origin (subject to change): United States

Product Description

Spherical Washer, Steel, Black Oxide Finish, Fits Bolt Sizes M20, Male ID 21mm, Female ID 23.2mm, Outside Dia 36mm, Thickness 11.7mm, Thickness Tolerance +/-0.2mm, Radius 27mm, B68 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair
Save 15%. Sign up for Z-mail.