Spherical Washer, Stl, M30, 56mm OD, Pr

VALUE BRAND| Zoro #: G2102046| Mfr #: Z9536SET

$70.70 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 19.2mm
Material: steel
Fits Bolt Sizes: M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102046 Mfr #: Z9536SET
Thickness: 19.2mmMaterial: steel
Fits Bolt Sizes: M30Female I.D.: 35mm
Includes: 1 Male Washer and 1 Female WasherRadius: 41mm
Application: Used to Compensate for Uneven SurfacesMale I.D.: 31mm
Finish: black oxideThickness Tolerance: +/-0.2mm
Outside Dia.: 56mmItem: Spherical Washer
Rockwell Hardness: B68Country of Origin (subject to change): United States

Description

Spherical Washer, Steel, Black Oxide Finish, Fits Bolt Sizes M30, Male ID 31mm, Female ID 35mm, Outside Dia 56mm, Thickness 19.2mm, Thickness Tolerance +/-0.2mm, Radius 41mm, B68 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Reviews