Spherical Washer, Stl, M6, 12mm OD, Pr

VALUE BRAND| Zoro #: G2472023| Mfr #: Z9520SET

$3.08 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472023 Mfr #: Z9520SET
Item: Spherical WasherThickness Tolerance: +/-0.2mm
Rockwell Hardness: B68Thickness: 4.2mm
Fits Bolt Sizes: M6Outside Dia.: 12mm
Material: SteelIncludes: 1 Male Washer and 1 Female Washer
Finish: Black OxideRadius: 9mm
Application: Used to Compensate for Uneven SurfacesMale I.D.: 6.4mm
Female I.D.: 7.1mmCountry of Origin (subject to change): United States

Product Description

Spherical Washer, Steel, Black Oxide Finish, Fits Bolt Sizes M6, Male ID 6.4mm, Female ID 7.1mm, Outside Dia 12mm, Thickness 4.2mm, Thickness Tolerance +/-0.2mm, Radius 9mm, B68 Rockwell Hardness, Used To Compensate For Uneven Surfaces, Includes 1 Male Washer and 1 Female Washer, Pair

Product Reviews

Save 15%. Sign up for Z-mail.