JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8" ID x 100 ft Coupled Air Hose 4000 PSI GY

VALUE BRAND| Zoro #: G1209187| Mfr #: 3DVF6

$563.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209187 Mfr #: 3DVF6
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Product Group: Air Hose
Hose Media: WaterItem: Air Hose
Pneumatic Hose Max. Pressure: 4000 psiPneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Color: GrayPneumatic Hose Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 4000 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Color Gray, Coupled Assembly

Product Reviews

Save 15%. Sign up for Z-mail.