KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 50 ft Coupled Air Hose 4000 PSI BL

VALUE BRAND| Zoro #: G1323926| Mfr #: 3DVF3

$221.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Length: 50 ft.
Item: Air Hose
Pneumatic Hose Fitting Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323926 Mfr #: 3DVF3
Pneumatic Hose Length: 50 ft.Item: Air Hose
Pneumatic Hose Fitting Size: 3/8"Hose Media: Water
Pneumatic Hose Max. Pressure: 4000 psiPneumatic Hose Thread Type: (M)NPT
Pneumatic Hose Product Group: Air HosePneumatic Hose Color: Blue
Pneumatic Hose Inside Dia.: 3/8"Coupled Assembly / Bulk: Coupled Assembly
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Water, Pneumatic Hose Max. Pressure 4000 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/8 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Color Blue, Coupled Assembly

Reviews