3/8" ID x 50 ft Coupled Air Hose 4000 PSI GY

VALUE BRAND| Zoro #: G0898493| Mfr #: 20444564

$290.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Hose
Pneumatic Hose Inside Dia.: 3/8"
Hose Media: Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898493 Mfr #: 20444564
Item: Air HosePneumatic Hose Inside Dia.: 3/8"
Hose Media: WaterPneumatic Hose Length: 50 ft.
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Max. Pressure: 4000 psi
Pneumatic Hose Color: GrayPneumatic Hose Product Group: Air Hose
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 4000 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Color Gray, Coupled Assembly

Reviews