Spiral Retain Ring, Ext, 1 5/8 In

VALUE BRAND| Zoro #: G1474575| Mfr #: WSM-162-S02

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: -
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474575 Mfr #: WSM-162-S02
Package Quantity: 1Rockwell Hardness: -
Finish: PlainFits Groove Width: 0.068"
Thickness: 0.062"Radial Wall: 0.128"
Groove Dia. Tolerance: +/-0.005"Fits Groove Depth: 0.048"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Material: 302 Stainless SteelThickness Tolerance: +/-0.003"
Fits Groove Dia.: 1.529"Meets/Exceeds: ANSI
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: 0.004"
For Shaft Dia.: 1-5/8"Height: -
Tensile Strength (PSI): 185,000Free I.D.: 1.513"
Clearance Dia. (Compressed): -Country of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 1 5/8 In, Free ID 1.513 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.529 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.048 In, Meets ANSI, Tensile Strength 185,000 PSI

Reviews