Spiral Retain Ring, Ext, 1 In, PK10

VALUE BRAND| Zoro #: G0797185| Mfr #: WSM-100

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797185 Mfr #: WSM-100
Clearance Dia. Free O.D.: -Meets/Exceeds: ANSI
Rockwell Hardness: -Height: -
Prongs: -Item: Spiral Retaining Ring
Fits Groove Dia.: 0.940"For Shaft Dia.: 1"
Thickness Tolerance: +/-0.002"Radial Wall: 0.085"
Thickness: 0.042"Fits Groove Depth: 0.030"
Type: ExternalGroove Dia. Tolerance: +/-0.003"
Tensile Strength (PSI): 221, 000Free I.D.: 0.932"
Material: Carbon SteelGroove Width Tolerance: 0.003"
Finish: OilClearance Dia. (Compressed): -
For Bore Dia.: -Fits Groove Width: 0.046"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1 In, Free ID 0.932 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.940 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.030 In, Meets ANSI, Tensile Strength 221, 000 PSI, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.