Spiral Retain Ring, Ext, 1 In, PK5

VALUE BRAND| Zoro #: G2202006| Mfr #: WSM-100-S02

$7.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202006 Mfr #: WSM-100-S02
Clearance Dia. Free O.D.: -Meets/Exceeds: ANSI
Rockwell Hardness: -Height: -
Prongs: -Item: Spiral Retaining Ring
Thickness Tolerance: +/-0.002"Radial Wall: 0.085"
Thickness: 0.042"Fits Groove Depth: 0.030"
Type: ExternalGroove Dia. Tolerance: +/-0.003"
Tensile Strength (PSI): 200, 000Free I.D.: 0.932"
Material: 302 Stainless SteelGroove Width Tolerance: 0.003"
Finish: PlainClearance Dia. (Compressed): -
For Bore Dia.: -Fits Groove Width: 0.046"
Fits Groove Dia.: 0.940"For Shaft Dia.: 1"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 1 In, Free ID 0.932 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.940 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.030 In, Meets ANSI, Tensile Strength 200, 000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.