Spiral Retain Ring, Ext, 1/2 In, PK10

VALUE BRAND| Zoro #: G0471161| Mfr #: WSM-50-S02

$7.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471161 Mfr #: WSM-50-S02
Package Quantity: 10Rockwell Hardness: -
Finish: PlainFits Groove Width: 0.039"
Thickness: 0.035"Radial Wall: 0.050"
Groove Dia. Tolerance: +/-0.002"Fits Groove Depth: 0.016"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Material: 302 Stainless SteelThickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.468"Meets/Exceeds: ANSI
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: 0.003"
For Shaft Dia.: 1/2"Height: -
Tensile Strength (PSI): 200,000Free I.D.: 0.464"
Clearance Dia. (Compressed): -Country of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 1/2 In, Free ID 0.464 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.468 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.016 In, Meets ANSI, Tensile Strength 200,000 PSI, Package 10

Reviews