KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Ext, 1/2 In, PK25

VALUE BRAND| Zoro #: G1253296| Mfr #: WSM-50

$8.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253296 Mfr #: WSM-50
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ANSIFree I.D.: 0.464"
Fits Groove Dia.: 0.468"For Bore Dia.: -
Fits Groove Width: 0.039"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 221,000For Shaft Dia.: 1/2"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: 0.050"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.016"Height: -
Groove Width Tolerance: 0.003"Thickness: 0.035"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1/2 In, Free ID 0.464 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.468 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.016 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Reviews