KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Ext, 1/4 In, PK25

VALUE BRAND| Zoro #: G0742043| Mfr #: WSM-25

$8.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742043 Mfr #: WSM-25
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ANSIFree I.D.: 0.228"
Fits Groove Dia.: 0.230"For Bore Dia.: -
Fits Groove Width: 0.029"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 221,000For Shaft Dia.: 1/4"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: 0.020"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.010"Height: -
Groove Width Tolerance: 0.003"Thickness: 0.025"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1/4 In, Free ID 0.228 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.230 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.010 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Reviews