Spiral Retain Ring, Ext, 2 1/2 In

VALUE BRAND| Zoro #: G2317481| Mfr #: WSM-250-S02

$9.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317481 Mfr #: WSM-250-S02
Meets/Exceeds: ANSIItem: Spiral Retaining Ring
Finish: PlainMaterial: 302 Stainless Steel
Type: ExternalFor Bore Dia.: -
Thickness Tolerance: +/-0.003"Rockwell Hardness: -
Thickness: 0.078"Height: -
Tensile Strength (PSI): 165, 000Radial Wall: 0.200"
Fits Groove Depth: 0.070"Groove Dia. Tolerance: +/-0.006"
Free I.D.: 2.343"Groove Width Tolerance: 0.005"
Prongs: -Fits Groove Width: 0.086"
Clearance Dia. Free O.D.: -Fits Groove Dia.: 2.360"
Clearance Dia. (Compressed): -For Shaft Dia.: 2-1/2"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 2 1/2 In, Free ID 2.343 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.360 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.070 In, Meets ANSI, Tensile Strength 165,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.