20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Spiral Retain Ring, Ext, 2 7/8 In

VALUE BRAND| Zoro #: G1686492| Mfr #: WSM-287-S02

$10.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686492 Mfr #: WSM-287-S02
Meets/Exceeds: ANSIFinish: Plain
Material: 302 Stainless SteelItem: Spiral Retaining Ring
Type: ExternalFree I.D.: 2.702"
Groove Width Tolerance: 0.005"Prongs: -
Fits Groove Width: 0.103"Clearance Dia. Free O.D.: -
Fits Groove Dia.: 2.721"Clearance Dia. (Compressed): -
For Shaft Dia.: 2-7/8"For Bore Dia.: -
Thickness Tolerance: +/-0.003"Rockwell Hardness: -
Thickness: 0.093"Height: -
Tensile Strength (PSI): 155, 000Radial Wall: 0.225"
Fits Groove Depth: 0.077"Groove Dia. Tolerance: +/-0.006"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 2 7/8 In, Free ID 2.702 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.721 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.077 In, Meets ANSI, Tensile Strength 155,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.