Spiral Retain Ring, Ext, 2 In, PK10

VALUE BRAND| Zoro #: G1267533| Mfr #: WSM-200

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267533 Mfr #: WSM-200
Clearance Dia. Free O.D.: -Meets/Exceeds: ANSI
Rockwell Hardness: -Height: -
Prongs: -Item: Spiral Retaining Ring
Free I.D.: 1.867"Groove Width Tolerance: 0.004"
Clearance Dia. (Compressed): -For Bore Dia.: -
Fits Groove Width: 0.068"Fits Groove Dia.: 1.886"
Material: Carbon SteelFor Shaft Dia.: 2"
Finish: OilThickness Tolerance: +/-0.003"
Radial Wall: 0.158"Thickness: 0.062"
Fits Groove Depth: 0.570"Type: External
Groove Dia. Tolerance: +/-0.005"Tensile Strength (PSI): 211, 000
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 In, Free ID 1.867 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.886 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.570 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.