KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Ext, 3 1/2 In

VALUE BRAND| Zoro #: G0711417| Mfr #: WSM-350

$11.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711417 Mfr #: WSM-350
Type: ExternalPackage Quantity: 1
Meets/Exceeds: ANSIFree I.D.: 3.293"
Fits Groove Dia.: 3.316"For Bore Dia.: -
Fits Groove Width: 0.120"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 211,000For Shaft Dia.: 3-1/2"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: 0.270"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.092"Height: -
Groove Width Tolerance: 0.005"Thickness: 0.111"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 3 1/2 In, Free ID 3.293 In, Thickness 0.111 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.316 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.092 In, Meets ANSI, Tensile Strength 211,000 PSI

Reviews