Spiral Retain Ring, Ext, 3 1/4 In

VALUE BRAND| Zoro #: G0282886| Mfr #: WSM-325

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: -
Finish: Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282886 Mfr #: WSM-325
Package Quantity: 1Rockwell Hardness: -
Finish: OilFits Groove Width: 0.103"
Thickness: 0.093"Radial Wall: 0.225"
Groove Dia. Tolerance: +/-0.006"Fits Groove Depth: 0.087"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Material: carbon steelThickness Tolerance: +/-0.003"
Fits Groove Dia.: 3.076"Meets/Exceeds: ANSI
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: 0.005"
For Shaft Dia.: 3-1/4"Height: -
Tensile Strength (PSI): 211,000Free I.D.: 3.054"
Clearance Dia. (Compressed): -Country of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 3 1/4 In, Free ID 3.054 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.076 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.087 In, Meets ANSI, Tensile Strength 211,000 PSI

Reviews