Spiral Retain Ring, Ext, 7/8 In, PK10

VALUE BRAND| Zoro #: G1618312| Mfr #: WSM-87

$8.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618312 Mfr #: WSM-87
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Item: Spiral Retaining Ring
Type: ExternalGroove Width Tolerance: 0.003"
Fits Groove Width: 0.046"Fits Groove Dia.: 0.821"
For Shaft Dia.: 7/8"Thickness Tolerance: +/-0.002"
Thickness: 0.042"Tensile Strength (PSI): 221, 000
Radial Wall: 0.075"Fits Groove Depth: 0.027"
Groove Dia. Tolerance: +/-0.003"Free I.D.: 0.814"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 7/8 In, Free ID 0.814 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.821 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.027 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.