Spiral Retain Ring, Ext, Dia 2 In

VALUE BRAND| Zoro #: G1090056| Mfr #: WSM-200-S02

$3.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090056 Mfr #: WSM-200-S02
Item: Spiral Retaining RingMeets/Exceeds: ANSI
Groove Dia. Tolerance: +/-0.005"Finish: Plain
Free I.D.: 1.867"Prongs: -
Groove Width Tolerance: 0.004"Clearance Dia. Free O.D.: -
Fits Groove Width: 0.068"Clearance Dia. (Compressed): -
Fits Groove Dia.: 1.886"Rockwell Hardness: -
For Shaft Dia.: 2"Height: -
Thickness Tolerance: +/-0.003"Thickness: 0.062"
For Bore Dia.: -Type: External
Radial Wall: 0.158"Tensile Strength (PSI): 185, 000
Fits Groove Depth: 0.570"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 2 In, Free ID 1.867 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.886 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.570 In, Meets ANSI, Tensile Strength 185,000 PSI
Save 15%. Sign up for Z-mail.