Spiral Retain Ring, Ext, Dia 4 In

VALUE BRAND| Zoro #: G1457346| Mfr #: WSM-400

$15.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457346 Mfr #: WSM-400
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Item: Spiral Retaining Ring
Type: ExternalRadial Wall: 0.270"
Fits Groove Depth: 0.104"Groove Dia. Tolerance: +/-0.006"
Free I.D.: 3.765"Groove Width Tolerance: 0.005"
Fits Groove Width: 0.120"Fits Groove Dia.: 3.792"
For Shaft Dia.: 4"Thickness Tolerance: +/-0.003"
Thickness: 0.111"Tensile Strength (PSI): 211, 000
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 4 In, Free ID 3.765 In, Thickness 0.111 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.792 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.104 In, Meets ANSI, Tensile Strength 211, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.