KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, 1 1/16 In

VALUE BRAND| Zoro #: G1870583| Mfr #: WHM-106-S02

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.056"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870583 Mfr #: WHM-106-S02
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.056"Fits Groove Dia.: 1.130"
For Bore Dia.: 1-1/16"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 185,000Free O.D.: 1.138"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.004"
Clearance Dia. Free O.D.: -Radial Wall: 0.103"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.034"
Height: -Groove Width Tolerance: 0.004"
Thickness: 0.050"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 1 1/16 In, Free OD 1.138 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.130 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.034 In, Meets ANSI, Tensile Strength 185,000 PSI

Reviews