Spiral Retain Ring, Int, 1 In, PK10

VALUE BRAND| Zoro #: G0764644| Mfr #: WHM-100

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764644 Mfr #: WHM-100
Meets/Exceeds: ANSIItem: Spiral Retaining Ring
Fits Groove Depth: 0.033"Material: Carbon Steel
Groove Dia. Tolerance: +/-0.003"Finish: Oil
Groove Width Tolerance: 0.003"Fits Groove Width: 0.046"
Fits Groove Dia.: 1.066"Thickness Tolerance: +/-0.002"
Free O.D.: 1.080"Thickness: 0.042"
For Bore Dia.: 1"Type: Internal
Radial Wall: 0.085"Tensile Strength (PSI): 221, 000
Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1 In, Free OD 1.080 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.066 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.033 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.