Spiral Retain Ring, Int, 1 In, PK5

VALUE BRAND| Zoro #: G0617942| Mfr #: WHM-100-S02

$6.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: -
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617942 Mfr #: WHM-100-S02
Package Quantity: 5Rockwell Hardness: -
Finish: PlainFits Groove Width: 0.046"
Material: 302 Stainless SteelThickness: 0.042"
Radial Wall: 0.085"Groove Dia. Tolerance: +/-0.003"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 1.066"Free O.D.: 1.080"
Meets/Exceeds: ANSIType: Internal
For Bore Dia.: 1"Clearance Dia. (Expanded): -
Groove Width Tolerance: 0.003"Fits Groove Depth: 0.033"
Height: -Tensile Strength (PSI): 200,000
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 1 In, Free OD 1.080 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.066 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.033 In, Meets ANSI, Tensile Strength 200,000 PSI, Package 5

Reviews