Spiral Retain Ring, Int, 1/2 In, PK25

VALUE BRAND| Zoro #: G0468212| Mfr #: WHM-50

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468212 Mfr #: WHM-50
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilProngs: -
Clearance Dia. Free O.D.: -Height: -
Clearance Dia. (Expanded): -Material: Carbon Steel
Item: Spiral Retaining RingType: Internal
Fits Groove Dia.: 0.530"Thickness Tolerance: +/-0.002"
Thickness: 0.035"Tensile Strength (PSI): 221, 000
Radial Wall: 0.450"Fits Groove Depth: 0.015"
Groove Dia. Tolerance: +/-0.002"Free O.D.: 0.538"
Groove Width Tolerance: 0.003"For Bore Dia.: 1/2"
Fits Groove Width: 0.039"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1/2 In, Free OD 0.538 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.530 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.039 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.015 In, Meets ANSI, Tensile Strength 221, 000 PSI, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.