20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Spiral Retain Ring, Int, 1/4 In, PK25

VALUE BRAND| Zoro #: G1495636| Mfr #: WHM-25

$7.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495636 Mfr #: WHM-25
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilProngs: -
Clearance Dia. Free O.D.: -Height: -
Clearance Dia. (Expanded): -Material: Carbon Steel
Item: Spiral Retaining RingType: Internal
Groove Width Tolerance: 0.003"For Bore Dia.: 1/4"
Fits Groove Width: 0.020"Fits Groove Dia.: 0.268"
Thickness Tolerance: +/-0.002"Thickness: 0.015"
Tensile Strength (PSI): 221, 000Radial Wall: 0.020"
Fits Groove Depth: 0.009"Groove Dia. Tolerance: +/-0.002"
Free O.D.: 0.270"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1/4 In, Free OD 0.270 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.268 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.009 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.