KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, 2 3/8 In

VALUE BRAND| Zoro #: G0392262| Mfr #: WHM-237-S02

$6.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.086"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392262 Mfr #: WHM-237-S02
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.086"Fits Groove Dia.: 2.517"
For Bore Dia.: 2-3/8"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 165,000Free O.D.: 2.535"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: 0.200"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.071"
Height: -Groove Width Tolerance: 0.005"
Thickness: 0.078"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 2 3/8 In, Free OD 2.535 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.517 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.071 In, Meets ANSI, Tensile Strength 165,000 PSI

Reviews