KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, 2 5/8 In

VALUE BRAND| Zoro #: G1457671| Mfr #: WHM-262-S02

$8.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.103"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457671 Mfr #: WHM-262-S02
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.103"Fits Groove Dia.: 2.781"
For Bore Dia.: 2-5/8"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 155,000Free O.D.: 2.801"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: 0.225"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.078"
Height: -Groove Width Tolerance: 0.005"
Thickness: 0.093"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 2 5/8 In, Free OD 2.801 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.781 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.078 In, Meets ANSI, Tensile Strength 155,000 PSI

Reviews