Spiral Retain Ring, Int, 2 7/8 In

VALUE BRAND| Zoro #: G0528001| Mfr #: WHM-287-S02

$7.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: -
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528001 Mfr #: WHM-287-S02
Package Quantity: 1Rockwell Hardness: -
Finish: PlainFits Groove Width: 0.103"
Material: 302 Stainless SteelThickness: 0.093"
Radial Wall: 0.225"Groove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 3.051"Free O.D.: 3.072"
Meets/Exceeds: ANSIType: Internal
For Bore Dia.: 2-7/8"Clearance Dia. (Expanded): -
Groove Width Tolerance: 0.005"Fits Groove Depth: 0.088"
Height: -Tensile Strength (PSI): 155,000
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 2 7/8 In, Free OD 3.072 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.051 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.088 In, Meets ANSI, Tensile Strength 155,000 PSI

Reviews