Spiral Retain Ring, Int, 2 In, PK5

VALUE BRAND| Zoro #: G0941245| Mfr #: WHM-200

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941245 Mfr #: WHM-200
Meets/Exceeds: ANSIRockwell Hardness: -
Prongs: -Clearance Dia. Free O.D.: -
Height: -Item: Spiral Retaining Ring
Clearance Dia. (Expanded): -Thickness Tolerance: +/-0.003"
Radial Wall: 0.158"Thickness: 0.062"
Fits Groove Depth: 0.061"Type: Internal
Groove Dia. Tolerance: +/-0.005"Tensile Strength (PSI): 211, 000
Material: Carbon SteelGroove Width Tolerance: 0.004"
Finish: OilFor Bore Dia.: 2"
Fits Groove Width: 0.068"Fits Groove Dia.: 2.122"
Free O.D.: 2.142"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 2 In, Free OD 2.142 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.122 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.061 In, Meets ANSI, Tensile Strength 211, 000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.