Spiral Retain Ring, Int, 3 1/2 In

VALUE BRAND| Zoro #: G1145243| Mfr #: WHM-350

$9.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145243 Mfr #: WHM-350
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.120"Fits Groove Dia.: 3.710"
For Bore Dia.: 3-1/2"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 211,000Free O.D.: 3.736"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: 0.281"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.105"
Height: -Groove Width Tolerance: 0.005"
Thickness: 0.111"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 3 1/2 In, Free OD 3.736 In, Thickness 0.111 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.710 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.105 In, Meets ANSI, Tensile Strength 211,000 PSI

Reviews