Spiral Retain Ring, Int, 3 3/4 In

VALUE BRAND| Zoro #: G0352502| Mfr #: WHM-375-S02

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352502 Mfr #: WHM-375-S02
Groove Dia. Tolerance: +/-0.006"Meets/Exceeds: ANSI
Rockwell Hardness: -Finish: Plain
Prongs: -Clearance Dia. Free O.D.: -
Thickness Tolerance: +/-0.003"Groove Width Tolerance: 0.005"
Height: -Clearance Dia. (Expanded): -
Material: 302 Stainless SteelThickness: 0.111"
Item: Spiral Retaining RingFits Groove Width: 0.120"
Radial Wall: 0.312"Type: Internal
Tensile Strength (PSI): 155, 000Fits Groove Depth: 0.112"
Free O.D.: 4.002"For Bore Dia.: 3-3/4"
Fits Groove Dia.: 3.974"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 3 3/4 In, Free OD 4.002 In, Thickness 0.111 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.974 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.112 In, Meets ANSI, Tensile Strength 155, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.