Spiral Retain Ring, Int, 7/8 In, PK10

VALUE BRAND| Zoro #: G1219382| Mfr #: 138155

$8.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219382 Mfr #: 138155
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilProngs: -
Clearance Dia. Free O.D.: -Height: -
Clearance Dia. (Expanded): -Material: Carbon Steel
Item: Spiral Retaining RingType: Internal
Groove Width Tolerance: 0.003"For Bore Dia.: 7/8"
Fits Groove Width: 0.046"Fits Groove Dia.: 0.931"
Thickness Tolerance: +/-0.002"Thickness: 0.042"
Tensile Strength (PSI): 221, 000Radial Wall: 0.085"
Fits Groove Depth: 0.028"Groove Dia. Tolerance: +/-0.003"
Free O.D.: 0.943"Country of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 7/8 In, Free OD 0.943 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.931 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.028 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.