KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, 7/8 In, PK5

VALUE BRAND| Zoro #: G0703561| Mfr #: WHM-87-S02

$8.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 5
Fits Groove Width: 0.046"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703561 Mfr #: WHM-87-S02
Type: InternalPackage Quantity: 5
Fits Groove Width: 0.046"Fits Groove Dia.: 0.931"
For Bore Dia.: 7/8"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 200,000Free O.D.: 0.943"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.003"
Clearance Dia. Free O.D.: -Radial Wall: 0.085"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.028"
Height: -Groove Width Tolerance: 0.003"
Thickness: 0.042"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 7/8 In, Free OD 0.943 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.931 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.028 In, Meets ANSI, Tensile Strength 200,000 PSI, Package 5

Reviews