KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, Dia 2 In

VALUE BRAND| Zoro #: G1366784| Mfr #: WHM-200-S02

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.068"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366784 Mfr #: WHM-200-S02
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.068"Fits Groove Dia.: 2.122"
For Bore Dia.: 2"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 185,000Free O.D.: 2.142"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.005"
Clearance Dia. Free O.D.: -Radial Wall: 0.158"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.061"
Height: -Groove Width Tolerance: 0.004"
Thickness: 0.062"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 2 In, Free OD 2.142 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.122 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance 0.004 In, Fits Groove Depth 0.061 In, Meets ANSI, Tensile Strength 185,000 PSI

Reviews