Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia.
Mfr # WHM-300-S02
Zoro # G1409816
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.182 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.093 in
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 7/8 in Bore Dia. KG-287SJ
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK M36050.047.0001
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK KG-112SJ
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK WHM-300
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK DHO-12SA
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK WHM-225
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 33 mm Bore Dia., 50 PK M36050.033.0001
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK U36231.093.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 17 mm Bore Dia., 50 PK M36050.017.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK M36050.088.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK M36050.045.0001
- Zoro Select Internal Retaining Rings