KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spiral Retain Ring, Int, Dia 4 In

VALUE BRAND| Zoro #: G0674947| Mfr #: WHM-400-S02

$53.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 1
Fits Groove Width: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674947 Mfr #: WHM-400-S02
Type: InternalPackage Quantity: 1
Fits Groove Width: 0.120"Fits Groove Dia.: 4.240"
For Bore Dia.: 4"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 155,000Free O.D.: 4.270"
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: PlainGroove Dia. Tolerance: +/-0.006"
Clearance Dia. Free O.D.: -Radial Wall: 0.312"
Clearance Dia. (Expanded): -Fits Groove Depth: 0.120"
Height: -Groove Width Tolerance: 0.005"
Thickness: 0.111"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 4 In, Free OD 4.270 In, Thickness 0.111 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 4.240 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.120 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.120 In, Meets ANSI, Tensile Strength 155,000 PSI

Reviews