Splash Guard, Classic, L 30 x W 24 In

VALUE BRAND| Zoro #: G1481024| Mfr #: 4RGK5

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481024 Mfr #: 4RGK5
Includes: -Item: Splash Guard
Application: Universal Fit for HD Trucks and TrailersColor: Black
Locking Mechanism: -Width: 24"
Type: ClassicMaterial: 0.25" Nyracord(R) Rubber
Length: 30"Country of Origin (subject to change): United States

Product Description

Splash Guard, Classic, Black, Material .25 In Nyracord(R) Rubber, Length 30 In, Width 24 In, Universal Fit for HD Trucks and Trailers

Product Reviews

Save 15%. Sign up for Z-mail.