Splash Guard, Safety, L 30 x W 24 In

VALUE BRAND| Zoro #: G2463361| Mfr #: 4RGK8

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463361 Mfr #: 4RGK8
Includes: -Item: Splash Guard
Application: Universal Fit for HD Trucks and TrailersColor: Black
Locking Mechanism: -Width: 24"
Length: 30"Type: Safety
Material: 0.50" Nyracord(R) RubberCountry of Origin (subject to change): United States

Product Description

Splash Guard, Safety, Black, Material .50 In Nyracord(R) Rubber, Length 30 In, Width 24 In, Universal Fit for HD Trucks and Trailers

Product Reviews

Save 15%. Sign up for Z-mail.