Splash Guard, Safety, L 36 x W 24 In

VALUE BRAND| Zoro #: G1732385| Mfr #: 4RGK9

$27.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732385 Mfr #: 4RGK9
Includes: -Item: Splash Guard
Material: 0.50" Nyracord(R) RubberApplication: Universal Fit for HD Trucks and Trailers
Color: BlackType: Safety
Locking Mechanism: -Width: 24"
Length: 36"Country of Origin (subject to change): United States

Product Description

Splash Guard, Safety, Black, Material .50 In Nyracord(R) Rubber, Length 36 In, Width 24 In, Universal Fit for HD Trucks and Trailers

Product Reviews

Save 15%. Sign up for Z-mail.