Split Lock Washer, #10, 18-8 SS, PK1000

VALUE BRAND| Zoro #: G2468681| Mfr #: 1NY94

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468681 Mfr #: 1NY94
Finish: PlainItem: Split Lock Washer
Application: Absorbs Shock and VibrationType: Standard
Inside Dia.: 0.200"Thickness Tolerance: 0.047"
Color: SilverRockwell Hardness: C35
Meets/Exceeds: ANSI B18.22.1.Thickness: 0.047"
Refills: -Fits Bolt Sizes: #10
Outside Dia.: 0.334"Material: 18-8 Stainless Steel
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.200 In., Outside Dia. 0.334 In., Thickness 0.047 In., Thickness Tolerance 0.047 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.